- Combination Wrench
- 9 mm Opening
- 4.87 in Overall Length
- 12 Points
features
- Raised panel
| Wrench Type | 15° Offset, 15° Angle |
| Open End Thickness | 0.192 in |
| Open End Width | 0.76 in |
| Box End Width | 0.503 in |
| No. of Points | 12 |
| Box End Thickness | 0.262 in |
| Inch/Metric | Metric |
| Finish | Satin |
| Overall Length | 4.87 in |
| Weight | 0.06 LB |
| EAN or UPC | 714994805229 |

