- Combination Wrench
- 12 mm Opening
- 6.22 in Overall Length
- 12 Points
features
- Raised panel
| Wrench Type | 15° Offset, 15° Angle |
| Inch/Metric | Metric |
| Overall Length | 6.22 in |
| Box End Thickness | 0.31 in |
| Open End Width | 0.98 in |
| Open End Thickness | 0.242 in |
| Box End Width | 0.82 in |
| Finish | Satin |
| No. of Points | 12 |
| Weight | 0.19 LB |
| EAN or UPC | 714994805250 |

