- Combination Wrench
- 14 mm Opening
- 7.08 in Overall Length
- 12 Points
features
- Raised panel
| Overall Length | 7.08 in |
| Open End Thickness | 0.277 in |
| Wrench Type | 15° Offset, 15° Angle |
| Box End Thickness | 0.352 in |
| Open End Width | 1.18 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Satin |
| Box End Width | 0.84 in |
| Weight | 0.31 LB |
| EAN or UPC | 714994805274 |

