- Combination Wrench
- 20 mm Opening
- 10.23 in Overall Length
- 12 Points
features
- Raised panel
| Finish | Satin |
| Wrench Type | 15° Offset, 15° Angle |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Box End Width | 1.13 in |
| Box End Thickness | 0.466 in |
| Open End Width | 1.62 in |
| Overall Length | 10.23 in |
| Open End Thickness | 0.355 in |
| Weight | 0.5 LB |
| EAN or UPC | 714994805335 |

