- Combination Wrench
- 21 mm Opening
- 10.88 in Overall Length
- 12 Points
features
- Raised panel
| Finish | Satin |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Open End Thickness | 0.36 in |
| Wrench Type | 15° Offset, 15° Angle |
| Box End Thickness | 0.476 in |
| Overall Length | 10.88 in |
| Box End Width | 1.21 in |
| Open End Width | 1.69 in |
| Weight | 0.63 LB |
| EAN or UPC | 714994805342 |

