- Combination Wrench
- 11/16 in Opening
- 10.22 in Overall Length
- 12 Points
| Open End Thickness | 0.32 in |
| No. of Points | 12 |
| Box End Width | 1.03 in |
| Finish | Nickel Chrome |
| Open End Width | 1.47 in |
| Box End Thickness | 0.45 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, 15° Angle |
| Overall Length | 10.22 in |
| Weight | 0.44 LB |
| EAN or UPC | 714994805809 |

