- Combination Wrench
- 7 mm Opening
- 5.36 in Overall Length
- 12 Points
| No. of Points | 12 |
| Open End Thickness | 0.2 in |
| Wrench Type | 15° Offset, 15° Angle |
| Overall Length | 5.36 in |
| Finish | Nickel Chrome |
| Box End Width | 0.46 in |
| Open End Width | 0.59 in |
| Inch/Metric | Metric |
| Box End Thickness | 0.21 in |
| Weight | 0.06 LB |
| EAN or UPC | 714994805922 |

