- Combination Wrench
- 16 mm Opening
- 9.49 in Overall Length
- 12 Points
| Inch/Metric | Metric |
| Box End Width | 0.95 in |
| No. of Points | 12 |
| Box End Thickness | 0.38 in |
| Finish | Nickel Chrome |
| Overall Length | 9.49 in |
| Open End Width | 1.35 in |
| Wrench Type | 15° Offset, 15° Angle |
| Open End Thickness | 0.32 in |
| Weight | 0.38 LB |
| EAN or UPC | 714994806011 |

