- Combination Wrench
- 18 mm Opening
- 10.50 in Overall Length
- 12 Points
| Finish | Nickel Chrome |
| Wrench Type | 15° Offset, 15° Angle |
| No. of Points | 12 |
| Box End Width | 1.03 in |
| Open End Thickness | 0.306 in |
| Box End Thickness | 0.42 in |
| Inch/Metric | Metric |
| Open End Width | 1.433 in |
| Overall Length | 10.5 in |
| Weight | 0.44 LB |
| EAN or UPC | 714994806035 |

