- Combination Wrench
- 20 mm Opening
- 11.47 in Overall Length
- 12 Points
| Finish | Nickel Chrome |
| Box End Thickness | 0.47 in |
| Overall Length | 11.47 in |
| Open End Thickness | 0.355 in |
| Open End Width | 1.65 in |
| Inch/Metric | Metric |
| Box End Width | 1.14 in |
| Wrench Type | 15° Offset, 15° Angle |
| No. of Points | 12 |
| Weight | 0.46 LB |
| EAN or UPC | 714994806059 |

