- Combination Wrench
- 22 mm Opening
- 12.5 in Overall Length
- 12 Points
| Box End Thickness | 0.536 in |
| Open End Thickness | 0.37 in |
| Wrench Type | 15° Offset, 15° Angle |
| Overall Length | 12.5 in |
| Inch/Metric | Metric |
| Box End Width | 1.28 in |
| No. of Points | 12 |
| Open End Width | 1.805 in |
| Finish | Nickel Chrome |
| Weight | 39.68 LB |
| EAN or UPC | 714994806073 |

