- Quick-Release Ratchet
- 3/8 in Drive
- Quick Release Solid Tear Drop Head
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
| Drive Size | 3/8 in |
| No. of Teeth | 36 |
| Finish | Chrome |
| Ratchet Type | Quick Release |
| Head Style | Teardrop |
| Head Type | Solid Head |
| Handle Type | Straight |
| Overall Length | 6.75 in |
| Weight | 0.56 LB |
| EAN or UPC | 714994809357 |

