- Extension Bar
- 1/4 in Drive
- 6 in Overall Length
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
| Extension Type | Standard |
| Socket Drive Size | 1/4 in |
| Overall Length | 6 in |
| Finish | Chrome |
| Weight | 0.25 LB |
| EAN or UPC | 714994809630 |

