- Flex Extension Bar
- 1/4 in Drive
- 4 in Overall Length
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
| Extension Type | Flexible |
| Socket Drive Size | 1/4 in |
| Overall Length | 4 in |
| Finish | Chrome |
| Weight | 12.0 LB |
| EAN or UPC | 714994809753 |

