- Extension Bar
- 3/8 in Drive
- 1 1 /2 in Overall Length
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Extension Type | Standard |
| Overall Length | 1.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 714994809807 |

