Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-23845

9-23845

Drive Adapter
Item #101515246
  • Drive Adapter
  • 3/8 in Drive
  • 1/4 in Socket Drive
  • 1.015 in Overall Length
Craftsman Tool9-23845
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drive Adapter
  • 3/8 in Drive
  • 1/4 in Socket Drive
  • 1.015 in Overall Length

features

  • ANSI rated
  • Lab tested to deliver the job performance you expect from Craftsman
  • Full array of sockets and socket wrench sets are available
Female Dimension 3/8 in
Socket Drive Size 3/8 in
Hub Overall Length 1.015 in
Male Dimension 1/4 in
Weight 0.06 LB
EAN or UPC 714994809944
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison