- Flex T-Handle
- 3/8" Drive
- 10" Long
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
| Overall Length | 10 in |
| Drive Size | 3/8 in |
| Finish | Chrome |
| Weight | 0.75 LB |
| EAN or UPC | 714994809968 |

