- Extension Bar
- 1/2 in Drive
- 20 in Overall Length
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
| Extension Type | Standard |
| Overall Length | 20 in |
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Weight | 1.33 LB |
| EAN or UPC | 714994810056 |

