- Universal Joint
- 1/2 in Drive Size
- 2.677 in Overall Length
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
| Socket Drive Size | 1/2 in |
| Length | 2.677 in |
| Finish | Chrome |
| Drive Type | Square |
| Weight | 0.19 LB |
| EAN or UPC | 714994810094 |

