- Drive Adapter
- 1/2 in Drive
- 3/8 in Socket Drive
- 1.378 in Overall Length
features
- Lab tested to deliver the job performance you expect from Craftsman
- ANSI rated
- Full array of sockets and socket wrench sets are available
| Socket Drive Size | 1/2 in |
| Female Dimension | 1/2 in |
| Hub Overall Length | 1.378 in |
| Male Dimension | 3/8 in |
| Weight | 0.19 LB |
| EAN or UPC | 714994810100 |

