- Drive Adapter
- 1/2 in Drive
- 3/4 in Socket Drive
- 1.85 in Overall Length
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
| Female Dimension | 1/2 in |
| Male Dimension | 3/4 in |
| Socket Drive Size | 1/2 in |
| Hub Overall Length | 1.85 in |
| Weight | 0.25 LB |
| EAN or UPC | 714994810117 |

