- Flex T-Handle
- 1/2" Drive
- 15" Long
features
- Full array of sockets and socket wrench sets are available
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
| Finish | Chrome |
| Drive Size | 1/2 in |
| Overall Length | 15 in |
| Weight | 1.8 LB |
| EAN or UPC | 714994810124 |

