- Socket Wrench Set
- Inch
- 1/2 in Drive
- 17 Piece Set
- 3/8" to 1 1/4" Socket Range w/Ratchet, 6" Extension, Flex T-Handle, Case
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8" and 1 1/4" sockets
- Quick-release ratchet, 6" extension bar and 15" flex t-handle
- Blow-molded case
| Magnetic | No |
| Socket Series | Standard |
| No. of Points | 6 |
| No. of Sockets | 14 |
| Additional Tools Included | Ratchet, 6" Extension, Flex T-Handle, Case |
| No. of Pieces | 17 |
| Socket Size Range | 3/8" to 1 1/4" |
| Finish | Chrome |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Weight | 7.5 LB |
| EAN or UPC | 714994816751 |

