- Socket Wrench Set
- Inch, Metric
- 3/8 in Drive
- 34 Piece Set
- 8 m to 19 mm, 5/16" to 7/8" Socket Range w/Ratchet, 3" Extension, 6" Extension, Universal Joint, Case
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
includes
- 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8" standard sockets
- 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm and 19 mm metric sockets
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8" standard deep sockets
- Quick-release ratchet
- 3" and 6" extension bars
- Universal joint
- Blow-molded case
| Additional Tools Included | Ratchet, 3" Extension, 6" Extension, Universal Joint, Case |
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Magnetic | No |
| Socket Series | Standard, Deep |
| Socket Size Range | 8 mm to 19 mm, 5/16" to 7/8" |
| Finish | Chrome |
| No. of Sockets | 30 |
| No. of Pieces | 34 |
| Weight | 8.0 LB |
| EAN or UPC | 714994816737 |

