- 9"
- 5 Speeds
- 620 to 3,100 RPM
- Benchtop Drill Press
features
- Quick belt tension and release
- Table bevels 45° and swivels 360°
- Depth adjustment rod sets drill bit for repetitive drilling
- 3" vice bolts to worktable
- 2" sanding drum kit
| Chuck Capacity | 1/2 in |
| Table Swivel | Yes |
| Built-in Light | No |
| RPM Range [Max] | 3100 rpm |
| Table Tilt | Yes |
| Overall Height | 25.125 in |
| Additional Features | 3 in Vice |
| Spindle Travel | 2 in |
| Distance - Spindle to Column | 4.5 in |
| Rack & Pinion Table Elevation | No |
| RPM Range [Min] | 620 rpm |
| Speeds | 5 |
| Table Size | 7 3/4 in x 7 in |
| Family Name | 9 in Benchtop Drill Press |
| Weight | 54.5 LB |

