Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-25708

9-25708

Battery Pack
Item #101971183
  • Battery Pack
  • 20 Volt Lithium-Ion
Craftsman Tool9-25708
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Battery Pack
  • 20 Volt Lithium-Ion

features

  • SmartChip® technology maximizes the efficiency and lifecycle of the battery
  • Anti-skid, overmold protection
  • Integrated four LED power bar displays battery charge so you'll always know how much power remains
Type Li-ion Battery
Voltage Rating 20 V
Weight 1.88 LB
EAN or UPC 692042510816
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison