- 31 Piece Set
- 7 Drill Bits
- 7 Screwdriver Bits
- 6 Power Screwdriver Bits
- 2 Fla Drive Bits
features
- For use with the Speed-Lok™ system
includes
- 7 piece screwdriver set
- 1 magnetic bit handle
- Drill/driver shaft
- Drill/driver insert
- Seven drill bits
- Quick connector
- Fitted, blow-molded case
- 4 open end wrenches
- 11 hex keys
- 12 piece nutdriver set
- 20 deep sockets
- 1 spark plug socket
- 5 drive tools
- 61 standard sockets
- Two countersink inserts
- Compact screw guide
- 13 screwdriver bits
- Three flatted drill bits
- Two replacement setscrews
| No. of Pieces | 31 |
| Item Description | Speed-Lok™ Driver |
| Size (text) | 1/16 in to 3/16 in |
| Weight | 10.3 LB |

