- Angle Grinder
- 13 amp
- 8,000 rpm
- 2 Position Side Handle
- 4" to 9" Grind Wheel Diameter
features
- 13 amp
- 8,000 rpm motor
- 7" grinding wheels
- Two position rubber side handle
- Paddle switch
- Includes: 7" grinding wheel, wrench, guard and side handle
| Amps | 18 A |
| Type | Grinder |
| Control Type | Trigger |
| Grinding Wheel Dia. | 4 in, 9 in |
| RPM | 8000 rpm |
| Type of Grinder | Angle |
| Weight | 11.6 LB |
| EAN or UPC | 28877486550 |

