- Screwdriver Bit Set
- 60 Pieces
- Phillips®
- Slotted
- Square
includes
- 1", 2" and 3 1/2" Phillips®, slotted, square, Pozi, Torx® and hex insert bits and nutdrivers
| Tip Type | Square, Torx®, Nut Driver, Hex, Slotted, Phillips®, Pozidriv® |
| Manufacturer Name | CRAFTSMAN |
| No. of Pieces | 60 |
| Weight | 1.98 LB |
| EAN or UPC | 45325721070 |

