- 2 Blades
- For 6 1/8" Twin Cutter Saw
- Teflon Coated
- Replacement Blades
applications
- Wood
- Plastics
- Copper
- Aluminum
- Stainless steel
features
- Two carbide-tipped, Teflon-coated blades
| Blade Dia. | 6 1/8 in |
| Family Name | Replacement Blade for 6 1/8 in Twin Cutter Saw |
| Weight | 11.0 LB |
| EAN or UPC | 606012266771 |

