- 1/2 in Chuck
- 7.2 A
- Reversible
- 450 RPM
- Industrial Hammer Drill
features
- 360° side handle with depth rod for accuracy
- Variable speed allows precise hole placement
- Two finger rubber trigger for increased comfort
- Chuck key with holder
| RPM [Max] | 2700 rpm |
| Amps | 7.2 A |
| Type | Hammer-Drill |
| Cordless | No |
| Family Name | 1/2" Chuck Industrial Hammer Drill |
| Voltage Rating | 115 |
| Capacity, in | 0.5 in |
| Weight | 7.3 LB |

