Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-26780

9-26780

C400 Blade
Item #103502000
  • 10" C400 Blade
Craftsman Tool9-26780
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10" C400 Blade

features

  • Resists pitch and gum buildup
  • Expansion slots for heat control and noise reduction
  • Precision-reamed arbor for a perfect fit
  • Dual edge tooth design doubles the cutting action
  • Antifriction blade coating
  • Durable carbide construction
  • Micro-grain Dyanite Carbide™ teeth last up to 10 times longer
  • Diamond ground teeth for a keen cutting edge
  • Hand hammered and tensioned for precision cutting
  • Heat-treated and tempered for optimum blade sharpness
No. of Teeth 24
Blade Dia. 10 in
Arbor Hole Size 5/8 in
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison