- 12" C400 Blade
features
- Heat-treated and tempered for optimum blade sharpness
- Diamond ground teeth for a keen cutting edge
- Hand hammered and tensioned for precision cutting
- Durable carbide construction
- Micro-grain Dyanite Carbide™ teeth last up to 10 times longer
- Dual edge tooth design doubles the cutting action
- Antifriction blade coating
- Resists pitch and gum buildup
- Expansion slots for heat control and noise reduction
- Precision-reamed arbor for a perfect fit
| Blade Dia. | 12 in |
| Arbor Hole Size | 1 in |
| No. of Teeth | 80 |
| Weight | 3.35 LB |

