- 8" C300 Blade
features
- Carbide teeth double cutting action for a smooth cut
- Micro-grain Dyanite Carbide™ teeth last up to 10 times longer
- Laser cut and marked heavy-duty harden plates
| Blade Dia. | 8 in |
| No. of Teeth | 40 |
| Arbor Hole Size | 5/8 in |
| Weight | 1.63 LB |

