- 10" C300 Blade
features
- Micro-grain Dyanite Carbide™ teeth last up to 10 times longer
- Carbide teeth double cutting action for a smooth cut
- Laser cut and marked heavy-duty harden plates
| No. of Teeth | 40 |
| Blade Dia. | 10 in |
| Arbor Hole Size | 5/8 in |
| Weight | 1.75 LB |

