Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-26802

9-26802

C200 Silver Series Carbide Tipped Blade
Item #101882518
  • 12" C200 Silver Series Carbide Tipped Blade
Craftsman Tool9-26802
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" C200 Silver Series Carbide Tipped Blade

features

  • Micro-grain Dyanite Carbide™ teeth last up to 10 times longer
  • Reduced kick-back shoulder design
  • Auto-friction silver coat finish resists pitch and gum buildup
Blade Dia. 12 in
No. of Teeth 80
Arbor Hole Size 1 in
Weight 3.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison