- 1/2" Drive
- 18 V
- 2200 Impacts per Minute
- 180 ft/lbs
- Cordless Impact Wrench
features
- 2,200 impacts per minute
- Removes 250 lug nuts with one battery charge
- Soft grip handle helps dampen vibration
| Cordless | Yes |
| Torque | 180 ft lb |
| Family Name | 1/2" Drive Cordless Impact Wrench |
| Drive Size | 1/2 in |
| Voltage Rating | 18 |
| RPM [Max] | 2200 rpm |
| Impacts Per Minute | 2200 ipm |
| Weight | 12.3 LB |

