- 120 Volt
- 6 1/8 in Circular Saw
- Twin Blade Cutter
applications
- Copper
- Aluminum
- Stainless steel
- Plastics
- Wood
features
- Motor provides the torque, power and durability
- Twin blade system is great for a variety of cutting jobs
- Blade lubricating system for use when cutting aluminum and copper
- Heavy-duty retractable blade guard
includes
- High impact-resistant case
- Six lubrication sticks
- Two carbide-tipped, Teflon-coated blades
| Cordless | No |
| Voltage Rating | 120 |
| Amps | 7.8 A |
| Blade Dia. | 6 1/8 in |
| Weight | 7.7 LB |

