- 3/8 in Chuck
- 18 V
- 0 to 1,400 RPM
- w/2 Batteries, Charger, 2 SD Bits, Case
- Cordless Drill
features
- Dual range
includes
- Two batteries
- Charger
- Two bits
| Cordless | Yes |
| Family Name | 3/8 in Chuck Cordless Drill |
| Capacity, in | 0.375 in |
| Voltage Rating | 9.6 V |
| Type | Drill |
| RPM [Max] | 1100 rpm |
| Weight | 10.35 LB |

