- 1/2" Capacity
- 1100 rpm
- Cordless
- 12 VDC
features
- Keyless chuck
- Adjustable torque
includes
- Charger
- Two bits
- Storage case
- Two batteries
| Capacity, in | 0.5 in |
| RPM [Max] | 1100 rpm |
| Cordless | Yes |
| Type | Drill |
| Voltage Rating | 12 |
| Weight | 11.6 LB |
| Capacity, in | 0.5 in |
| RPM [Max] | 1100 rpm |
| Cordless | Yes |
| Type | Drill |
| Voltage Rating | 12 |
| Weight | 11.6 LB |