- 1/2" Capacity
- 1400 rpm
- Cordless
- 14.4 VDC
features
- Adjustable torque
- Dual gear range
- 24 position adjustable clutch
- T-handle grip design
- 1/2" keyless chuck
includes
- Two batteries
- Charger
- Two bits
- Auxiliary handle
- Depth rod
- Storage case
| Voltage Rating | 14.4 |
| Type | Drill |
| RPM [Max] | 1400 rpm |
| Cordless | Yes |
| Capacity, in | 0.5 in |
| Weight | 12.0 LB |

