- 1/2" Capacity
- 1400 rpm
- 22,400 bpm
- Cordless
- 18 VDC
features
- T-handle grip design
- 360° auxiliary handle with adjustable stop rod
- Reversible with hammer action
- Heavy-duty planetary gearbox
- 1/2" keyless chuck
- Dual gear range
- 24 position adjustable clutch
- Carbide chuck
- Mode selection dial
- Adjustable torque
includes
- Battery
- Depth adjustment rod
- Two bits with on-tool storage
| RPM [Max] | 1400 rpm |
| Voltage Rating | 18 |
| Cordless | Yes |
| Blows/Impacts Per Minute | 22400 blows/min |
| Type | Hammer-Drill |
| Capacity, in | 0.5 in |
| Weight | 15.65 LB |

