- 1/2" Capacity
- 1400 rpm
- Cordless
- 24 VDC
features
- Carbide chuck
- 24 position clutch
- Two speed
includes
- Two batteries
- Charger
- Two bits
- Auxiliary handle
- Depth rod
- Storage case
| Voltage Rating | 24 V |
| Type | Drill |
| Cordless | Yes |
| RPM [Max] | 1400 rpm |
| Blows/Impacts Per Minute | 22400 blows/min |
| Capacity, in | 0.5 in |
| Weight | 18.15 LB |

