- 3/8 in Chuck
- 6 A
- 0 to 2/500 RPM, w/Case
- Industrial Rated Drill
features
- Keyless chuck
includes
- Carrying case
| Type | Drill |
| Capacity, in | 0.375 in |
| Cordless | No |
| RPM [Max] | 2500 rpm |
| Voltage Rating | 115 |
| Family Name | 3/8 in Chuck Industrial Rated Drill |
| Amps | 6 A |
| Weight | 7.4 LB |

