- 1/2" Capacity
- Keyless
- 2 Speed Ranges
- Reversible
- 18 Volt Cordless Drill/Driver
features
- 18.0 V cordless drill/driver
- Heavy-duty planetary gearbox with dual speed ranges
- Trigger-controlled variable speed/reversible (0 to 400/0 to 1400 rpm)
- 24-position adjustable torque clutch
- Electric brake
- One-hour charge cycle
- 1/2" single sleeve keyless chuck
- Bit storage
- Mid-handle design with overmold grip adds comfort
includes
- Two bits
- Charger
- Case
- Auxiliary handle
- Two Diehard removable battery packs
| Cordless | Yes |
| Type | Driver-Drill |
| Torque | 400 in lb |
| Gear Train | Planetary |
| Capacity, in | 0.5 in |
| Voltage Rating | 18 |
| Spindle Thread Size | N/A |
| RPM [Max] | 1400 rpm |
| Stop Rotation | Yes |
| Weight | 15.94 LB |

