- 1/2" Capacity
- 1400 rpm
- 22,400 bpm
- Cordless
- 18 VDC
| Type | Hammer-Drill |
| RPM [Max] | 1400 rpm |
| Gear Train | Planetary |
| Voltage Rating | 18 |
| Torque | 450 in lb |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Blows/Impacts Per Minute | 22400 blows/min |
| Battery Capacity (Amp-Hrs) | 1.9 |
| Weight | 15.79 LB |

