- 7 1/4" Blade
- 15 A
- 5,500 RPM
- w/Blade, Wrench, Case
- Circular Saw
features
- Spindle lock
includes
- Blade
- Wrench
- Storage case
| Family Name | 7 1/4 in 15 Amp Circular Saw |
| Cordless | No |
| Voltage Rating | 120 |
| Amps | 15 A |
| RPM [Max] | 5500 rpm |
| Blade Dia. | 7 1/4 in |
| Weight | 17.6 LB |

