- 1/2" Capacity
- 450 rpm
- 120 VAC
features
- Triple reduction gearing
- 90° spade handle
- T-grip handle
- Three position auxiliary handle
- Reversible
includes
- Auxiliary handle
| Capacity, in | 0.5 in |
| RPM [Max] | 450 rpm |
| Type | Drill |
| Cordless | No |
| Voltage Rating | 115 |
| Amps | 7 A |
| Weight | 8.7 LB |

