- 6 1/2" Blade
- 18 V
- 2,400 RPM
- w/2 Batteries, Charger, Blade, Hex Wrench, Case
- Cordless Circular Saw
includes
- Two batteries
- Charger
- Hex wrench
- Blade
- Storage case
| RPM [Max] | 2400 rpm |
| Voltage Rating | 18 |
| Family Name | 6 1/2 in Cordless Circular Saw |
| Cordless | Yes |
| Blade Dia. | 6 1/2 in |
| Weight | 18.35 LB |

