- 1/2" Capacity
- 1400 rpm
- Cordless
- 18 VDC
features
- Keyless chuck
- Adjustable torque
- Dual gear range
- 24 position adjustable clutch
- Heavy-duty planetary gearbox
- Auxiliary handle provides steadier drilling and extra leverage
includes
- Two batteries
- Charger
- Two bits
- Wrist strap
- Storage case
| Capacity, in | 0.5 in |
| Type | Drill |
| Cordless | Yes |
| RPM [Max] | 1400 rpm |
| Voltage Rating | 18 |
| Weight | 49.05 LB |

